Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-74
Zoro # G2421837
original price:
$2.29
10% off
new price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-74
- Zoro # G2421837
- UPC # 190735845516
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, 3/8-16 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 5.00mm (C11374)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- Westward Taps