Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-7
Zoro # G2448629
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- Tap Style Straight Flute
- Compatible with Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-7
- Zoro # G2448629
- UPC # 190735834985
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Tap |
Description
Alloy Steel Tap, 1/2-13 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ39, 1PZ40, 1PZ41, 1PZ42, 1PZ43, 1PZ48, 1PZ49, 1PZ51, 1PZ53, 1PZ54, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Step Drill Bit (15 Steps), 7/8"- 1-3/8 (DSD1375S15)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- Westward Straight Flute Taps