Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-21
Zoro # G0689215
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ49
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-21
- Zoro # G0689215
- UPC # 190735838280
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ49 |
Tap Style | Straight Flute |
Product Type | Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Tap, 1/4-20 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ49, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF (C65627)
- MILWAUKEE TOOL M18 ONE-KEY HTIW 3/4" w 8PC Socket Set (2864-22R,49-66-7017)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- Westward Taps