Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-125
Zoro # G1994861
original price:
$1.54
29% off
$1.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # CCT1060-125
- Zoro # G1994861
- UPC # 190735835067
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, 8-32 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5119)
- Westward Taps