Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 2LXD7
Zoro # G3315462
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Carbon Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LXD7
- Zoro # G3315462
- UPC # 190735799147
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1" |
Size | 1/4 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
Drill Bit Size | #8 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513202)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN3)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- Westward Straight Flute 4-Flute Taps