Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper, 4
Mfr # 2LXF5
Zoro # G2518835
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material Carbon Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LXF5
- Zoro # G2518835
- UPC # 190735799307
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 2" |
Size | 3/4 |
Thread Size | 3/4"-10 |
Square Size | 0.4420 in |
Drill Bit Size | 21/32 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4 1/4 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- DREMEL Stone, Grinding, 3/8 In (952)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- GROZ Aligning Bar, 48" x 1", Powder Coated (33176)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE4)
- WESTWARD Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNF (2LWK4)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR8)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- Westward Straight Flute 4-Flute Taps