Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper, 4
Mfr # 2LXE8
Zoro # G1631707
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Taper
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LXE8
- Zoro # G1631707
- UPC # 190735799246
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-21/32" |
Size | 1/2 |
Drill Bit Size | 27/64 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LXH3)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN3)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- Westward Taps