Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper, 4
Mfr # 2LXE4
Zoro # G3387027
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material Carbon Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LXE4
- Zoro # G3387027
- UPC # 190735799208
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | Not Rated |
Size | 3/8 |
Square Size | 0.2860 in |
Drill Bit Size | 5/16 in |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Taper, Overall Length 2 15/16 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 (C80448)
- ELESA Pass-through holes for front mounting, EBP.110-6-C1 (EBP.)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- Westward Taps