Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper, 4
Mfr # 2LWR1
Zoro # G2880202
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWR1
- Zoro # G2880202
- UPC # 190735798362
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.00 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
Size | M10 |
Drill Bit Size | 9.0mm |
Thread Size | M10x1 |
Square Size | 0.2860 in |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXD7)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- Westward Straight Flute 4-Flute Taps