Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 2LWJ2
Zoro # G3132026
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2LWJ2
- Zoro # G3132026
- UPC # 190735797921
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Size | 3/8 |
Drill Bit Size | 5/16 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 6 pieces (168PS/6)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXF5)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWT4)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- Westward Taps