Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 2LWH9
Zoro # G3016456
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWH9
- Zoro # G3016456
- UPC # 190735797907
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/8" |
Size | 5/16" |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Drill Bit Size | F |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 3/4 X 5" Cobalt Cut-Off Blade (2000-1114)
- PROSKIT Professional Crimper/Cutter/Stripper Mod (CP-376K)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 22" (CC209)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXD7)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- Westward Straight Flute 4-Flute Taps