Shop All Straight Flute 2-Flute Taps
Westward
Straight Flute Hand Tap, Plug, 2
Mfr # 10N659
Zoro # G4133087
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10N659
- Zoro # G4133087
- UPC # 190735728857
- Country of Origin China
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Size | #8 |
Drill Bit Size | #29 |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- RIDGID Cutting Oil, 1 gal, Can (32808)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- Westward Taps