Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 2LWL5
Zoro # G3397125
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWL5
- Zoro # G3397125
- UPC # 190735798133
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
Size | #12 |
Drill Bit Size | #17 |
Thread Size | #12-24 |
Square Size | 0.1650 in |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #33 (C23181)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR1)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- Westward Taps