Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Bottoming, 4
Mfr # 2LWT3
Zoro # G3180685
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.25
- Shank Dia. 10.90mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWT3
- Zoro # G3180685
- UPC # 190735798478
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.25 |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.07mm |
Size | M14 |
Square Size | 0.3220 in |
Drill Bit Size | 1/2 in |
Thread Size | M14x1.25 |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- Westward Straight Flute 4-Flute Taps