Shop All Straight Flute 3-Flute Taps
This Product is Discontinued
Westward
Straight Flute Hand Tap, Bottoming, 3 (Discontinued)
Mfr # 2LXK6
Zoro # G2265977
This Product is Discontinued
Key Features
- Tap Thread Size 1/4"-32
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LXK6
- Zoro # G2265977
- UPC # 190735799673
- Country of Origin China
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
Drill Bit Size | 7/32 in |
Square Size | 0.1910 in |
Thread Size | 1/4"-32 |
Description
Straight Flute Tap, Thread Size 1/4 In.-32, UNEF, Bottoming, Overall Length 2 1/2 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.