Shop All Straight Flute 3-Flute Taps
Westward
Straight Flute Hand Tap, Bottoming, 3
Mfr # 2LWL1
Zoro # G2932492
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWL1
- Zoro # G2932492
- UPC # 190735798096
- Country of Origin China
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Size | #6 |
Square Size | in ERROR:#REF! in |
Thread Size | #6-32 |
Drill Bit Size | #36 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- DRILL AMERICA 1/4" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/4)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/16x3/8x1x2-11/16 (C32593)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD4)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- Westward Taps