Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNF
Mfr # 2LWK4
Zoro # G2818733
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2LWK4
- Zoro # G2818733
- UPC # 190735798034
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H5 |
Thread Length | 2" |
Size | 3/4 |
Drill Bit Size | 11/16 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1 (7755-8)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- BON TOOL 4' Drop Chute 8" Diametermeter (82-304)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWG5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- Westward Straight Flute 4-Flute Taps