Shop All Automotive Battery Terminal Components & Parts
Westward
Straight Battery Terminal, 2/0ga, Orng, PK5
Mfr # 23PC80
Zoro # G5351665
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 2/0 ga.
- Stud Size 5/16 in
- Color Orange
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC80
- Zoro # G5351665
- UPC # 190735778029
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 5/16 in |
Overall Depth | 0.8 in |
Overall Width | 0.8 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 2/0 ga. |
Color | Orange |
Connection Material | Copper |
Connection Type | Crimp |
Includes | 5/16" Bolts |
Standards | SAE J163 |
Color Code | Orange |
Polarity | Positive |
Type | Battery Terminal |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects the Battery Wire to Your Vehicle |
Attachment Location | Top |
Application | Vehicle |
Contact Material | Copper |
Maximum Temperature | 90 Degrees C |
Maximum Voltage | 600V |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Overall Length 2 5/16 in, Overall Width 0.8 in, Overall Depth 0.8 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Bosch, Al49V Alternator (AL49V ALTERNATOR)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- DONALDSON Hydraulic Filter, Spin-On, P565245 (P565245)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Red (19YD82)
- WESTWARD Lug, 3/8 In, Copper, 1/0, Crimp/Solder, PK2 (23YZ02)
- WESTWARD Lug, 1/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ03)
- WESTWARD Lug, 1 ga, 1/2 In, Crimp/Solder, PK25 (23YZ93)
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- QUICKCABLE SB Connector, Lockout (126206-001)
- Westward Automotive Battery Terminal Components & Parts