Shop All Automotive Battery Terminal Components & Parts
Westward
Straight Battery Terminal, 2/0 ga., PK5
Mfr # 23PC79
Zoro # G5351656
product price: $24.59
/pk 5, $4.92/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Alignment Straight
- Stud Size 5/16 in
- Color Orange
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC79
- Zoro # G5351656
- UPC # 190735778012
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.8 in |
Overall Length | 2 5/16 in |
Overall Width | 0.8 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga. |
Alignment | Straight |
Color | Orange |
Connection Type | Crimp |
Connection Material | Copper |
Color Code | Orange |
Polarity | Negative |
Standards | SAE J163 |
Includes | 5/16" Bolts |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects the Battery Wire to Your Vehicle |
Type | Battery Terminal |
Attachment Location | Top |
Application | Vehicle |
Contact Material | Copper |
Maximum Voltage | 600V |
Maximum Temperature | 90 Degrees C |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Overall Length 2 5/16 in, Overall Width 0.8 in, Overall Depth 0.8 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mini Solenoid Valve, 4-Way (320180)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- LISLE Disconnect Set Ford 3/8 In. And 1/2 In. (39220)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Black (19YD54)
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- WESTWARD Battery Terminal Spreader and Cleaner (1EFY5)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- WESTWARD Lug, 2 ga., 1/2 In., Crimp/Solder, PK25 (23YZ24)
- CCI Terminal Battery Post Marine (962-1)
- Westward Automotive Battery Terminal Components & Parts