Shop All Automotive Battery Terminal Components & Parts
Westward
Straight Battery Terminal, 2 ga., Pink, PK5
Mfr # 23PC73
Zoro # G5351866
original price:
$25.47
73% off
new price: $6.85
/pk 5, $1.37/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Alignment Straight
- Stud Size 5/16 in
- Color Pink
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC73
- Zoro # G5351866
- UPC # 190735777954
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Details
Item | Battery Terminal |
Gauge | 2 ga. |
Alignment | Straight |
Color | Pink |
Connection Type | Crimp |
Connection Material | Copper |
Includes | 5/16" Bolts |
Color Code | Pink |
Standards | SAE J163 |
Polarity | Negative |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects The Battery Wire to Your Vehicle |
Application | Vehicle |
Type | Battery Terminal |
Shop By | Closeouts |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2 ga, Color Code Pink, Polarity Negative, Contact Material Copper, Standards SAE J163, Includes 5/16 in Bolts, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET EXPANSION VALVE Fits John Deere Tractor Models 2555 2955 4430 8850 7720 (ACK90-0036)
- VELVAC Adjustable Tubing Arm Black (747072)
- LUND BULL BAR LIGHT KIT WIRING HARNESS BULL BAR ACCESSORIES NO COLOR (7713725)
- FLEETGUARD Pac, Ff, FF5319 (FF5319)
- WESTWARD Lug, 6 ga., 3/8 In., Crimp/Solder, PK25 (23YZ15)
- WESTWARD Lug, 6 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY86)
- WESTWARD Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY96)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange, Includes: 5/16 in Bolts (23PC55)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC32)
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- Westward Automotive Battery Terminal Components & Parts