Shop All Automotive Battery Terminal Components & Parts
Westward
Straight Battery Terminal, 1/0 ga, Blk, PK5
Mfr # 23PC77
Zoro # G5351981
product price: $26.75
/pk 5, $5.35/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 1/0 ga.
- Stud Size 5/16 in
- Color Black
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC77
- Zoro # G5351981
- UPC # 190735777992
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.9 in |
Overall Width | 0.8 in |
Overall Length | 2 3/16 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 1/0 ga. |
Color | Black |
Connection Material | Copper |
Connection Type | Crimp |
Color Code | Black |
Polarity | Negative |
Includes | 5/16" Bolts |
Standards | SAE J163 |
Application | Vehicle |
Attachment Location | Top |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects the Battery Wire to Your Vehicle |
Type | Battery Terminal |
Contact Material | Copper |
Maximum Temperature | 90 Degrees C |
Maximum Voltage | 600V |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Overall Length 2 3/16 in, Overall Width 0.8 in, Overall Depth 0.9 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE TOW HOOK (1 PER) BLK (46-3005)
- WAI GLOBAL WIPER MOTOR, WPM2056 (WPM2056)
- ESCO/EQUIPMENT SUPPLY CO Jack Stand Pair, 5 tons Weight Capacity (10472)
- FJC 1 gal. PAG Oil, 100 ISO Viscosity (2489)
- WESTWARD Battery Terminal Puller, 4 In (1EFY2)
- WESTWARD Lug, 2/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ05)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Battery Cable, 6 ga, 10ft., Black (19YD42)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- Westward Automotive Battery Equipment