Shop All Tool Storage Accessories
Westward
Storage Accesory, Silver, Steel, PR1
Mfr # 61HP24
Zoro # G405311425
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 1/2 in
- Overall Length 18 in
- For Use With Slide
- Features Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 61HP24
- Zoro # G405311425
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Length | 18 in |
Overall Width | 1 3/4 in |
Details
Item | Replacement Drawer Slides |
Material | Steel |
For Use With | Slide |
Features | Slide |
Color | Silver |
Compatible with Manufacturer Model No. | ASD35BB05-01, ATD35AB07-W01 |
Compatible with Product Type | in |
Description
Replacement Drawer Slides, Color Silver, Compatible with Grainger Part Number 55NJ77, 55NJ78, Compatible with Manufacturer Model No. ASD35BB05-01, ATD35AB07-W01, Compatible with Product Type in, Features Slide, For Use With Slide, Material Steel, Overall Depth 1/2 in, Overall Length 18 in, Overall Width 1 3/4 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit (11619)
- WESTWARD Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025 (TTLK003G)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- WESTWARD 5-Row Socket Tray, Twist to Lock, 25 In. L (5WXR3)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit (MP-48-22-8431-BLK/RED)
- Westward Tool Storage Accessories