Shop All Tool Storage Accessories
Westward
Storage Accesory, Gray, Polyurythene, PR1
Mfr # 61HP30
Zoro # G705311347
product price: $55.99
/pr
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model No. ATA-A-4211101-W01, ATA-A-4211101-W03
- Overall Depth 4 in
- Overall Width 6 in
- Compatible with Product Type in
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 61HP30
- Zoro # G705311347
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 4 in |
Overall Width | 6 in |
Overall Length | 7 1/2 in |
Details
Item | Replacement Casters |
Compatible with Manufacturer Model No. | ATA-A-4211101-W01, ATA-A-4211101-W03 |
Compatible with Product Type | in |
Includes | Screw: M8 25MM, Washer: 10 x 22 x 2 MM |
Color | Gray |
For Use With | Caster |
Features | Caster |
Material | Polyurythene |
Description
Replacement Casters, Color Gray, Compatible with Grainger Part Number 49NR88, 49NR89, Compatible with Manufacturer Model No. ATA-A-4211101-W01, ATA-A-4211101-W03, Compatible with Product Type in, Features Caster, For Use With Caster, Includes Screw: M8 25MM, Washer: 10 x 22 x 2 MM, Material Polyurythene, Overall Depth 4 in, Overall Length 7 1/2 in, Overall Width 6 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 100 Ft, 8ths/Engr (RF-1810-100)
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- OTC Retaining Ring Pliers (7412K)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- WESTWARD Drawer Liner, Blk, Open, PVC, 16-1/2 x157 in (22XP04)
- WESTWARD Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025 (TTLK003G)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP29)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- Westward Tool Storage Accessories