Shop All Tool Storage Accessories
Westward
Storage Accesory, black, Nylon
Mfr # 61HP32
Zoro # G005311368
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Features Caster
- Overall Width 6 7/8 in
- Overall Depth 9 3/4 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 61HP32
- Zoro # G005311368
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Overall Length | 9 1/2 in |
Overall Width | 6 7/8 in |
Overall Depth | 9 3/4 in |
Details
Item | Replacement Casters |
Features | Caster |
Material | Nylon |
Color | Black |
For Use With | Caster |
Compatible with Product Type | in |
Includes | M8 25MM Screw |
Compatible with Manufacturer Model No. | ATA-A-54111S-W01, ATA-A-54111S-W03 |
Description
Replacement Casters, Color Black, Compatible with Grainger Part Number 49NR90, 49NR91, Compatible with Manufacturer Model No. ATA-A-54111S-W01, ATA-A-54111S-W03, Compatible with Product Type in, Features Caster, For Use With Caster, Includes M8 25MM Screw, Material Nylon, Overall Depth 9 3/4 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- WESTWARD Drawer Liner, Blk, Open, PVC, 16-1/2 x157 in (22XP04)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- WESTWARD Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025 (TTLK003G)
- DICKIES Small Paint Brush / Tool Organizer Roll (57046)
- Westward Tool Storage Accessories