Shop All Automotive Diagnostic & Testing Instruments
Westward
Stethoscope, Mechanics
Mfr # 1MZU2
Zoro # G2386264
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanics
- Application Listen For Trouble By Tracing Sound Of Flowing Water, Oil, Gas, Or Steam, Identify Piston Slap, Worn Gears, Faulty Valves, Water Pump Failure, Damaged Gaskets And Defective Bearings,Handle Is Shock Resistant
- Material Aluminum, Steel
- Includes Extension Probe
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZU2
- Zoro # G2386264
- UPC # 190735754917
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 3 1/8 in |
Overall Length | 35 1/2 in |
Details
Item | Stethoscope |
Type | Mechanics |
Application | Listen For Trouble By Tracing Sound Of Flowing Water, Oil, Gas, Or Steam, Identify Piston Slap, Worn Gears, Faulty Valves, Water Pump Failure, Damaged Gaskets And Defective Bearings,Handle Is Shock Resistant |
Material | Aluminum, Steel |
Includes | Extension Probe |
Number of Pieces | 2 |
Used For | Locating Troubles In Engines, Bearing And Other Moving Parts |
Compatible Vehicle Part | Engine |
Tool Type | Mechanic Stethoscope |
Testing Application | Damaged Gaskets and Defective Bearings, Faulty Valves, Identify Piston Slap, Flowing Water, Oil, Gas, or Steam, Water Pump Failure, Worn Gears |
Description
Stethoscope, Tool Type Mechanic Stethoscope, Testing Application Damaged Gaskets and Defective Bearings, Faulty Valves, Identify Piston Slap, Flowing Water, Oil, Gas, or Steam, Water Pump Failure, Worn Gears, Material Aluminum, Steel, Number of Pieces 2, Includes Extension Probe, Overall Length 35 1/2 in, Overall Width 3 1/8 in, Compatible Vehicle Part Engine, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch 430-404 For Cub Cadet 925-3163 (430-404)
- OTC Ball Joint Adapter For 7249 (313968)
- JJ KELLER CA Truck/Trailer Inspection Report, PK10 (2517)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- WESTWARD Antifreeze/Coolant Tester, Disc (1DXL6)
- WESTWARD Compression Gauge (1MZT6-1)
- WESTWARD Antifreeze Hydrometer, Disc, Professional (1DXL7)
- WESTWARD Tester Kit, Universal Compression (1MZT6)
- WESTWARD Compression Tester, Gasoline, 0 to 300 psi (40JM18)
- FJC Fjc Inc. FJ618 R134A Red Dye Premium Refrigerant with Leak Stop (FJ618)
- TRACERLINE UV Flashlight (TPOPUV)
- Westward Automotive Diagnostic & Testing Instruments