Shop All Work Tables
Westward
Steel Utility Cart with Flush Metal Shelves, 2 Shelves
Mfr # HET-3060-2-5K-FL-95W
Zoro # G5899227
product price: $1,088.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # HET-3060-2-5K-FL-95W
- Zoro # G5899227
- UPC # 714334024488
- Country of Origin Mexico
- Category Work Tables
Dimensions
Overall Height | 60 in |
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Caster Wheel Dia. | 8 in |
Handle Height | 40 in |
Shelf Length | 60 in |
Caster Size | 8" x 2" |
Caster Width | 2" |
Top Shelf Height | 39 1/2 in |
Caster Dia. | 8 in |
Shelf Width | 30 in |
Shelf LxW | 60 in x 30 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 66 3/8 in x 30 1/2 in x 60 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 40 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085172)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 30 Deep (AMG WT-3018)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- AMGOOD 30 in. x 72 in. Open Base Stainless Steel Metal Table (WT-3072-RCB-Z)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- Westward Work Tables