Shop All Work Tables
Westward
Steel Utility Cart with Flush Metal Shelves, 2 Shelves
Mfr # HET-3048-2-5K-FL-95W
Zoro # G5899245
product price: $925.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 52 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # HET-3048-2-5K-FL-95W
- Zoro # G5899245
- UPC # 714334024365
- Country of Origin Mexico
- Category Work Tables
Dimensions
Overall Height | 38 in |
Overall Length | 52 in |
Overall Width | 30 1/4 in |
Caster Wheel Dia. | 8 in |
Caster Width | 2" |
Shelf Width | 30 in |
Shelf Length | 48 in |
Caster Dia. | 8 in |
Caster Size | 8" x 2" |
Top Shelf Height | 39 1/2 in |
Handle Height | 40 in |
Shelf LxW | 48 in x 30 in |
Overall LxWxH | 51 7/8 in x 30 1/4 in x 38 in |
Caster Wheel Width | 2 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 40 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- EASY TRACK EASY TRACK SHELVES 24"" (RS1423)
- FLAMBEAU Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W (6745BA)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- SPORTSMAN Stainless Steel Work Table 24" x 60" (SSWTABLE60)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- AMGOOD 24 in. x 36 in. Open Base Stainless Steel Metal Table (WT-2436-RCB-Z)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D (VTT-1836)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx24"D (VTTOB-6024)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- Westward Work Tables