Shop All Work Tables
Westward
Steel Utility Cart with Flush Metal Shelves, 2 Shelves
Mfr # HET-2460-2-5K-FL-95W
Zoro # G5899260
product price: $1,031.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 66 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # HET-2460-2-5K-FL-95W
- Zoro # G5899260
- UPC # 714334038591
- Country of Origin Mexico
- Category Work Tables
Dimensions
Overall Height | 39 in |
Overall Length | 66 1/2 in |
Overall Width | 24 1/2 in |
Caster Wheel Dia. | 8 in |
Caster Size | 8" x 2" |
Handle Height | 40 in |
Top Shelf Height | 39 1/2 in |
Caster Width | 2" |
Caster Dia. | 8 in |
Shelf Width | 24 in |
Shelf Length | 60 in |
Caster Wheel Width | 2 in |
Shelf LxW | 60 in x 24 in |
Overall LxWxH | 66 3/8 in x 24 1/2 in x 39 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 24 in, Handle Height 40 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- QUANTUM STORAGE SYSTEMS Modular Stacking BasketĀ (204812BC)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- Westward Work Tables