Shop All Work Tables
Westward
Steel Utility Cart with Flush Metal Shelves, 2 Shelves
Mfr # HET-2448-2-5K-FL-95W
Zoro # G5899279
product price: $914.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # HET-2448-2-5K-FL-95W
- Zoro # G5899279
- UPC # 714334024273
- Country of Origin Mexico
- Category Work Tables
Dimensions
Overall Height | 45 in |
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Caster Wheel Dia. | 8 in |
Shelf Width | 24 in |
Caster Size | 8" x 2" |
Handle Height | 40 in |
Shelf Length | 48 in |
Caster Dia. | 8 in |
Top Shelf Height | 39 1/2 in |
Caster Width | 2" |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 45 in |
Caster Wheel Width | 2 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 40 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (QUS240BR)
- FINISH THOMPSON. Finish Thompson 40 EFP-40 Polypro Pump Tube with Stainless Steel Shaft, (DEFP003)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 30"D (VFTS-1530)
- GLOBAL EQUIPMENT Global Industrial„¢ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity (TWS150)
- Westward Work Tables