Shop All Deburring Tools
Westward
Starter Burr Set, Series B, E
Mfr # 4KTV3
Zoro # G1415346
original price:
$13.63
9% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Burr Handle, B and E Holders, B-10, B-20, B-30, E-100, E-200, and E-300 Blades
- Features Handle Stores Blades, Telescopic Blade Holder
- Series B; E
- Blade Trade Number B10, B20, B30, E100, E200, E300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KTV3
- Zoro # G1415346
- UPC # 190735850374
- Country of Origin China
- Category Deburring Tools
Details
Item | Starter Burr Set |
Includes | Burr Handle, B and E Holders, B-10, B-20, B-30, E-100, E-200, and E-300 Blades |
Features | Handle Stores Blades, Telescopic Blade Holder |
Series | B; E |
Blade Trade Number | B10, B20, B30, E100, E200, E300 |
Description
Starter Burr Set, Product Type Deburring Hand Tool Set, Blade Trade Number B10, B20, B30, E100, E200, E300, Number of Blades 6, Features Handle Stores Blades, Telescopic Blade Holder, Includes Burr Handle, B and E Holders, B-10, B-20, B-30, E-100, E-200, and E-300 Blades, Number of Handles 1, Series B; E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- WESTWARD Deburring Tool Kit, Series E, 5 Pcs (4KTV1)
- WESTWARD Deburring Tool Kit, Series B, 4 Pcs (4KTU8)
- WESTWARD Deburring Tool, Kit (3VB44)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- WESTWARD Deburring Tool Handle (4KTU9)
- EAGLE TOOL US 4.5 in. Long Double Cut Carbide Burr Set - 5 Piece (AO2185)
- Westward Deburring Tools