Shop All Staplers and Tackers
This Product is Discontinued
Westward
Staple/Nail Gun, Electric, Prof Duty (Discontinued)
Mfr # 10D659
Zoro # G5087442
This Product is Discontinued
Key Features
- Duty Rating Professional Duty
- Power Source Electric
- Staple Type Narrow Flat Crown
- Staple Capacity 87
- Nail Type Brad Nail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D659
- Zoro # G5087442
- UPC # 190735720783
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 5/16 in to 9/16 in |
Nail Length | 5/16 in to 9/16 in |
Overall Length | 8 1/8 in |
Fits Wire Dia. | 1/16 in |
Leg Length (In.) | 5/16 to 9/16 |
Crown Width (In.) | 27/64 |
Nail Length (In.) | 5/16 to 9/16 |
Description
When you need to attach multiple pieces of material together, the Westward 10D659 Staple/Nail Gun is a must-have. It will provide the perfect solution for your project. The narrow flat crown staple type can be used with different materials including paper, foam board and corrugated cardboard. Featuring an overall length of 8 1/8 in., this stapler has leg lengths of 5/16 in to 9/16 in.. Its professional duty rating makes it ideal for general purpose applications. This electric staple gun has a black body color and ABS body material. With its 5/16" to 9/16" nail length and narrow flat crown staple type, the Westward 10D659 Staple/Nail Gun is a great addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.