Shop All Air Tool Chisels
Westward
Standard Narrow Chisel, 1.125 In., 14 In.
Mfr # 4MHC9
Zoro # G2951067
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1.125 in
- Chisel Shank Size 1.125 in
- Chisel Shank Type Hex
- Chisel Tip Width 1 1/4 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHC9
- Zoro # G2951067
- UPC # 190735855478
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 1.125 in |
Chisel Shank Size | 1.125 in |
Chisel Tip Width | 1 1/4 in |
Tool Overall Length | 20 in |
Overall Length | 20 1/2 in |
Shank Length | 6 in |
Overall Length (In.) | 14 |
Shank Size (In.) | 1.125 |
Shank Hex Size | 1 1/8 in |
Head Width | 1 1/4 in |
Drill Bit Size | 1 1/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 1.125 in, Shank Design Hex, Overall Length 20 1/2 in, Material Steel, Point Type Bull Point, Chisel Tip Width 1 1/4 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Pavement Breakers, Compatible with Manufacturer Part Number ACL-046
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- MILWAUKEE TOOL 1-1/2" TCT Annular Cutter 2" Depth (49-59-4150)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ9)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- WESTWARD Rivet Hammer V-Chisel, 0.401 In., 6-1/4 In (4MHE9)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- CP Flat Chisel, 1/2 in Square Shank, 5/8 in W Blade, 7-1/2 in OAL (WP123996)
- Westward Air Tool Chisels