Shop All Filtration Accessories
Westward
ST Suction Tube, 24-7/32in to 40-13/32in
Mfr # 19XH32
Zoro # G9076417
original price:
$20.02
7% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pumps with 3/4 in NPT (F) Inlet Threads
- Includes Nitrile Rubber Seal, Telescopic Suction Tube with Filter Screen At Inlet
- Fitting End (In.) 3/4 NPT (M)
- Accessory Type Steel Suction Tube
- Suction Tube OD 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19XH32
- Zoro # G9076417
- UPC # 190735745168
- Country of Origin India
- Category Filtration Accessories
Dimensions
Suction Tube Length - Minimum | 24 in |
For Container Size | 55 gal |
Suction Tube Length - Maximum | 40 1/8 in |
Details
Item | Steel Suction Tube |
For Use With | Pumps with 3/4 in NPT (F) Inlet Threads |
Includes | Nitrile Rubber Seal, Telescopic Suction Tube with Filter Screen At Inlet |
Fitting End (In.) | 3/4 NPT (M) |
Accessory Type | Steel Suction Tube |
Suction Tube OD | 1 in |
Compatible Chemicals | Oils |
For Container Type | Drum |
Min. Fluid Temp. | 14 Degrees F |
Max. Fluid Temp. | 131 Degrees F |
Suction Tube ID | 3/4 in |
Food Grade | No |
Suction Tube Material | Steel |
For Media Type | Diesel, Heating Oils, Heavy Oils, Kerosene, Light Oils, Motor Oils, Oil Based Fluids |
Diesel Exhaust Fluid Compatible | No |
Suction Tube Type | Telescopic |
Wetted Materials | Steel |
Description
Steel Suction Tube, Suction Tube ID 3/4 in, Suction Tube Material Steel, Food Grade No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- WESTWARD ST Suction Tube, 18-5/16in. to 34-7/16in. (19XH33)
- WESTWARD Air Transfer Pump, 55 gal.1/4in. NPT (F) (19XH40)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- SPIRAX SARCO 250 BRONZE THREADED 1-1/2IN NPT STRAINER (1-1/2BT)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- 3M RO Cartridge (5626903)
- 3M RO Cartridge (TFS450CTG)
- Westward Filtration Accessories