Shop All Filtration Accessories
Westward
ST Suction Tube, 19-3/8in. to 34-27/32in.
Mfr # 19XH34
Zoro # G9076435
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nitrile Rubber Seal, Steel Suction Tube with Check Valve (non Return Valve) At Inlet
- Fitting End (In.) 3/4 NPT (M)
- For Use With Pumps with 3/4 in NPT (F) Inlet Threads
- Shop By Closeouts
- Accessory Type Steel Suction Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19XH34
- Zoro # G9076435
- UPC # 190735745182
- Country of Origin India
- Category Filtration Accessories
Dimensions
For Container Size | 55 gal |
Suction Tube Length - Minimum | 19 3/8 in |
Suction Tube Length - Maximum | 34 7/8 in |
Details
Item | Steel Suction Tube |
Includes | Nitrile Rubber Seal, Steel Suction Tube with Check Valve (non Return Valve) At Inlet |
Fitting End (In.) | 3/4 NPT (M) |
For Use With | Pumps with 3/4 in NPT (F) Inlet Threads |
Shop By | Closeouts |
Accessory Type | Steel Suction Tube |
Suction Tube ID | 3/4 in |
For Container Type | Drum |
Suction Tube Material | Steel |
Max. Fluid Temp. | 131 Degrees F |
Suction Tube OD | 1 in |
For Media Type | Diesel, Heating Oils, Heavy Oils, Kerosene, Light Oils, Motor Oils, Oil Based Fluids |
Min. Fluid Temp. | 14 Degrees F |
Food Grade | No |
Compatible Chemicals | Oils |
Diesel Exhaust Fluid Compatible | No |
Suction Tube Type | Telescopic |
Wetted Materials | Steel |
Description
Steel Suction Tube, Suction Tube ID 3/4 in, Suction Tube Material Steel, Food Grade No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Sink Strainer Forma Ss (65382)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- PARKER 1/8" FNPT x MNPT SS Street 45 Degree Elbow (2-2 SVE-SS)
- WESTWARD ST Suction Tube, 18-5/16in. to 34-7/16in. (19XH33)
- WESTWARD Air Transfer Pump, 55 gal.1/4in. NPT (F) (19XH40)
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- Westward Filtration Accessories