Shop All Filtration Accessories
This Product is Discontinued
Westward
ST Suction Tube, 18-5/16in. to 34-7/16in. (Discontinued)
Mfr # 19XH33
Zoro # G9076426
This Product is Discontinued
Key Features
- For Use With Pumps with 3/4 in NPT (F) Inlet Threads
- Fitting End (In.) 3/4 NPT (M)
- Includes Nitrile Rubber Seal, Steel Suction Tube
- Accessory Type Steel Suction Tube
- Max. Fluid Temp. 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19XH33
- Zoro # G9076426
- UPC # 190735745175
- Country of Origin India
- Category Filtration Accessories
Dimensions
For Container Size | 55 gal |
Suction Tube Length - Maximum | 34 1/2 in |
Suction Tube Length - Minimum | 18 3/4 in |
Details
Item | Steel Suction Tube |
For Use With | Pumps with 3/4 in NPT (F) Inlet Threads |
Fitting End (In.) | 3/4 NPT (M) |
Includes | Nitrile Rubber Seal, Steel Suction Tube |
Accessory Type | Steel Suction Tube |
Max. Fluid Temp. | 131 Degrees F |
Diesel Exhaust Fluid Compatible | No |
Min. Fluid Temp. | 14 Degrees F |
Suction Tube Type | Telescopic |
Wetted Materials | Steel |
Food Grade | No |
Suction Tube ID | 3/4 in |
Compatible Chemicals | Oils |
Suction Tube OD | 1 in |
For Container Type | Drum |
For Media Type | Diesel, Heating Oils, Heavy Oils, Kerosene, Light Oils, Motor Oils, Oil Based Fluids |
Suction Tube Material | Steel |
Description
Steel Suction Tube, Suction Tube ID 3/4 in, Suction Tube Material Steel, Food Grade No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-32)
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- WESTWARD Air Transfer Pump, 55 gal.1/4in. NPT (F) (19XH40)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- B & K Water Filter Rv In-Line (RV-700)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK1000 (7141-154)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- Westward Filtration Accessories