Shop All Grease Fittings
Westward
SS Grease Fitting Assortment, SAE
Mfr # 5NUF1
Zoro # G0769212
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Stainless Steel
- Thread Size 1/4"-28, 1/8"-27
- Thread Type SAE-LT, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5NUF1
- Zoro # G0769212
- UPC # 190735867822
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | 1/4-28 SAE-LT [(10) Straight, (5) 45 Degrees , (5) 90 Degrees ], 1/8"-27 PTF [(10) Straight, (5) 45 Degrees , (5) 90 Degrees ] |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Stainless Steel |
Thread Type | SAE-LT, Taper |
Number of Pieces | 40 |
Product Type | Grease Fitting Kit |
System of Measurement | SAE |
Includes Case | Case Included |
Number of Fittings | 40 |
Resistance Properties | Corrosion Resistant |
Includes | (10) 1/4"-28 SAE-LT Straight |
Fitting Style | Standard |
Head Angle | 0 Degrees , 90 Degrees |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Stainless Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type SAE-LT, Taper, Number of Pieces 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- DYNABRADE Screw, 11575 (11575)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32127516)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- WESTWARD Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10 (52PA10)
- WESTWARD Fitting, 90 Deg., SS, M8x1mm Thrd Size, PK10 (52PA11)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- ALEMITE Grease Fitting, 1/4"-18 PTF Spl Short (A1627)
- Westward Grease Fittings