Shop All Screwdriver Bits
Westward
Square Torsion Bit, No 3, 2 In, PK50
Mfr # 40L654
Zoro # G5170873
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L654
- Zoro # G5170873
- UPC # 190735827130
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #3 |
Bit Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Includes | Plastic Case |
Finish | Natural |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
Material | S2 Steel |
Shop By | Closeouts |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Plastic Case, SAE or Metric SAE, Impact Rated Yes, Finish Natural, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Stubby Ratchet Driver (641514)
- VESTIL Leveling Jack 9 In Travel, SS (LJ-9-SS)
- AJAX TOOL WORKS RIVET 5/16" BRAZIER SET (AJA1622)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- Westward Screwdrivers and Nutdrivers