Shop All Hand Files and Rasps
Westward
Square Hand File, 8 In, 46/47 TPI
Mfr # 12F805
Zoro # G5090242
original price:
$5.92
13% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F805
- Zoro # G5090242
- UPC # 190735739549
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/16 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 46, 47 |
Edge Cut Style | Safe |
Rigidity | Rigid |
Includes Handle | No |
File Type | Square File |
File Coarseness | Smooth Cut |
Number of Cut Edges | 4 |
File Style | American Pattern File |
Taper | Taper Towards Point |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Shape | Square |
Description
Square File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 46, 47, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- BIG HORN 3 lbs Drilling Hammer Hickory Handle for 15125 (15135)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- Westward Cutting and Shaping Tools