Shop All Hand Files and Rasps
Westward
Square Hand File, 8 In, 37/38 TPI
Mfr # 12F798
Zoro # G5141841
original price:
$5.47
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F798
- Zoro # G5141841
- UPC # 190735739495
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/16 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 37, 38 |
File Coarseness | Second Cut |
Rigidity | Rigid |
File Type | Square File |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Edge Cut Style | Safe |
Taper | Taper Towards Point |
Includes Handle | No |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Shape | Square |
Description
Square File, File Coarseness Second Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 38, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. (GAM 270 MFL)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Lime (DBL-6RH-B)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- WESTWARD Warding File, Machinists, American, 6 In L (1NFT8)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- Westward Cutting and Shaping Tools