Shop All Hand Files and Rasps
Westward
Square Hand File, 6 In, 57/58 TPI
Mfr # 12F804
Zoro # G7499161
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F804
- Zoro # G7499161
- UPC # 190735739532
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 57, 58 |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Includes Handle | No |
Taper | Taper Towards Point |
File Coarseness | Smooth Cut |
Edge Cut Style | Safe |
File Type | Square File |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
Shape | Square |
Description
Square File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 57, 58, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 3" Wobble Extension (641744)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- BOSCH Spline Drive Hammer Steel, Bushing Tool (HS1809)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- WESTWARD Needle File Set, Swiss, 12 pcs. (30PA65)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- HUTCHINS MANUFACTURING SPEED FILE ALUMINUMAF16 (HU5502)
- Westward Hand Files and Rasps