Shop All Hand Files and Rasps
Westward
Square Hand File, 6 In, 33/35 TPI
Mfr # 12F791
Zoro # G5089402
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F791
- Zoro # G5089402
- UPC # 190735739426
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 33, 35 |
File Style | American Pattern File |
Edge Cut Style | Safe |
Number of Cut Edges | 4 |
File Coarseness | Bastard Cut |
Face Cut Style | Double-Cut |
File Type | Square File |
File Body Finish | Natural |
Includes Handle | No |
Taper | Taper Towards Point |
Rigidity | Rigid |
Shape | Square |
Description
Square File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 35, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD Square Hand File, 4 In, 43/44 TPI (12F790)
- WESTWARD Three Square File, Dbl Cut, 6In, Blk Oxide (12F858)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- CRESCENT NICHOLSON 10" Round Single Cut Smooth File (12084)
- Westward Hand Files and Rasps