Shop All Hand Files and Rasps
Westward
Square Hand File, 14 In, 17/18 TPI
Mfr # 12F795
Zoro # G7571776
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 14 in
- Application General Purpose
- Width 41/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F795
- Zoro # G7571776
- UPC # 190735739464
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Width | 41/64 in |
Handle Length | 14 in |
File Width | 5/8 in |
File Length without Tang | 14 in |
Description
Square File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 41/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, 18, File Body Finish Natural, Handle Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Penet 1/4" Npt H-112 (38708)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F840)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- Westward Hand Files and Rasps