Shop All Hand Files and Rasps
Westward
Square Hand File, 12 In, 38/39 TPI
Mfr # 12F807
Zoro # G5142076
original price:
$12.35
9% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F807
- Zoro # G5142076
- UPC # 190735739563
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1/2 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 38, 39 |
File Coarseness | Smooth Cut |
Rigidity | Rigid |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Includes Handle | No |
Edge Cut Style | Safe |
Face Cut Style | Double-Cut |
Taper | Taper Towards Point |
File Type | Square File |
File Body Finish | Natural |
Shape | Square |
Description
Square File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, 39, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- KNIPEX Assorted Pliers Sets, 4 pc Pliers Set (9K 00 80 94 US)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Flat File, American, Bastard (30PA50)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- Westward Cutting and Shaping Tools