Shop All Hand Files and Rasps
Westward
Square Hand File, 12 In, 29/30 TPI
Mfr # 12F801
Zoro # G5141857
original price:
$10.84
73% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F801
- Zoro # G5141857
- UPC # 190735739518
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1/2 in |
File Length without Tang | 12 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 29, 30 |
Shop By | Closeouts |
Number of Cut Edges | 4 |
File Body Finish | Natural |
Rigidity | Rigid |
File Style | American Pattern File |
Taper | Taper Towards Point |
File Type | Square File |
Includes Handle | No |
Edge Cut Style | Safe |
Face Cut Style | Double-Cut |
File Coarseness | Second Cut |
Shape | Square |
Description
Square File, File Coarseness Second Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 29, 30, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Welding Chipping Hammer, 14 oz. Steel Head, Straight Handle (E3-WC)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- HANSON 6mm - Plug Tap (1827)
- BISON Hard Top Jaws for Scroll Chuck, 12 3-Jaw, 3 Piece Set, (7-883-312)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- Westward Cutting and Shaping Tools