Shop All Hand Files and Rasps
Westward
Square File, Machinists, American, 10 In. L
Mfr # 1NFT6
Zoro # G1619326
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 10 in
- Application Used For Slots, Keyways and General Purpose Filing
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFT6
- Zoro # G1619326
- UPC # 190735755389
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 3/8 in |
File Length without Tang | 10 in |
Details
Item | Machinists File |
Profile Shape | Square |
Application | Used For Slots, Keyways and General Purpose Filing |
Finish | Natural |
Pattern | American |
Cut Type | Bastard/Double |
Teeth per Inch | 22, 25 |
Face Cut Style | Double-Cut |
Number of Cut Edges | 4 |
Taper | Taper Towards Point |
File Body Finish | Natural |
Includes Handle | No |
Rigidity | Rigid |
File Style | American Pattern File |
Edge Cut Style | Safe |
File Coarseness | Bastard Cut |
File Type | Machinists File |
Shape | Square |
Description
This Westward 10 In. Square File is the perfect tool for filing slots, keyways and general purpose filing. The square file has a length of 10 in., which makes it easy to use in confined spaces. With 22/25 teeth per inch, this file will give you smooth cuts that are free from burrs and chips. The natural finish provides rust resistance while the bastard cut offers smooth cuts on all types of material. It has a straight wireway with a length of 10 in.. If you want quality without having to spend too much money, then the Westward 1NFT6 Square File is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Oval Head, Flush (10821F)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- WESTWARD Hand File, Single Cut, 14 In., Black Oxide (12F837)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F844)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- Westward Hand Files and Rasps