Shop All Hand Files and Rasps
This Product is Discontinued
Westward
Square File, 4 in., Square (Discontinued)
Mfr # 26KP97
Zoro # G9463413
This Product is Discontinued
Key Features
- Profile Shape Square
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 26KP97
- Zoro # G9463413
- UPC # 190735787120
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 3/16 in |
Details
Item | Machinists File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 43, 48 |
Taper | Taper Towards Point |
Rigidity | Rigid |
File Body Finish | Natural |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Includes Handle | Yes |
Edge Cut Style | Safe |
Number of Cut Edges | 4 |
File Type | Machinists File |
File Coarseness | Bastard Cut |
Shape | Square |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, File Width 3/16 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43, 48, File Body Finish Natural, Handle Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.