Shop All Spring Clamps
Westward
Spring Clamp, Steel, 12-1/2 in Overall L
Mfr # 806EP6
Zoro # G210870087
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Opening - Maximum 4 in
- Handle Material Cold Rolled Steel, Vinyl
- Handle Style Soft
- Throat Depth 4 1/2 in
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EP6
- Zoro # G210870087
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 4 1/2 in |
Overall Length | 12 1/2 in |
Details
Item | Spring Clamp |
Jaw Opening - Maximum | 4 in |
Handle Material | Cold Rolled Steel, Vinyl |
Handle Style | Soft |
Jaw Material1 | Cold Rolled Steel, PVC |
Jaw Tip Style | Soft |
Jaw Tip Material | Steel, Vinyl |
Ratcheting | No |
Insulated | No |
Reflectivity | Reflective |
Description
Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Soft, Jaw Tip Material Steel, Vinyl, Jaw Opening - Maximum 4 in, Throat Depth 4 1/2 in, Overall Length 12 1/2 in, Jaw Material Cold Rolled Steel, PVC, Handle Style Soft, Handle Material Cold Rolled Steel, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.20mm (47852)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round with Hex Bolster (602-6)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- WESTWARD Spring Clamp, 2 In, 6 In Length (4CN92)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806ER0)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- BESSEY Xm10 4 in. Metal Spring Clamp (CXM10)
- Westward Spring Clamps