Shop All Spring Clamps
Westward
Spring Clamp, 3 In, 9 In Length
Mfr # 5A319
Zoro # G1288287
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 3 in
- Length (In.) 9 in
- Material Steel
- Size 3 in
- Jaw Tip Shape Square Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5A319
- Zoro # G1288287
- UPC # 190735860649
- Country of Origin Multiple
- Category Spring Clamps
Dimensions
Length (In.) | 9 in |
Size | 3 in |
Overall Length | 9 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 3 in |
Material | Steel |
Jaw Tip Shape | Square Nose |
Jaw Tip Style | Soft |
Jaw Opening - Maximum | 3 in |
Jaw Material1 | Hot Rolled Steel |
Jaw Tip Material | Rubber |
Description
This Westward 5A319 Spring Clamp is a must-have for any professional. The durable construction ensures that it will stand up to the demands of your job. The hot rolled steel clamp has a 3 in max jaw opening and 9 in length. This spring clamp has a size of 3 in, making it suitable for holding work pieces together. If you want to hold materials together with ease, this Westward Spring Clamp is the tool to use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9045)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 6-in-1 (32933M)
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel (5A318)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- SURTEK Spring Clamp 4 (PR150)
- Westward Spring Clamps