Shop All Spring Clamps
Westward
Spring Clamp, 1 In, No-Slip
Mfr # 3KB95
Zoro # G1169122
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 1 in
- Length (In.) 4 in
- Material Plastic
- Handle Molded Grooves in Ergonomic
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3KB95
- Zoro # G1169122
- UPC # 190735823316
- Country of Origin Multiple
- Category Spring Clamps
Dimensions
Length (In.) | 4 in |
Size | 1 in |
Overall Length | 4 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 1 in |
Material | Plastic |
Handle | Molded Grooves in Ergonomic |
Jaw Opening - Maximum | 1 in |
Jaw Tip Material | Plastic |
Jaw Material1 | Resin |
Jaw Tip Shape | Square Nose |
Jaw Tip Style | Pivoting |
Description
Spring Clamp, Jaw Tip Style Pivoting, Jaw Tip Material Plastic, Jaw Opening - Maximum 1 in, Overall Length 4 in, Jaw Material Resin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS8LX11)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome (1EZR2)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806ER0)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- Westward Clamps