Shop All Spring Clamps
Westward
Spring Clamp, 1 In, 4 In Length
Mfr # 4CN91
Zoro # G2484867
original price:
$2.48
9% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 1 in
- Length (In.) 4 in
- Material Steel
- Size 1 in
- Jaw Material1 Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4CN91
- Zoro # G2484867
- UPC # 190735847862
- Country of Origin Taiwan, Province of China
- Category Spring Clamps
Dimensions
Length (In.) | 4 in |
Size | 1 in |
Overall Length | 4 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 1 in |
Material | Steel |
Jaw Material1 | Cold Rolled Steel |
Jaw Tip Shape | Square Nose |
Jaw Tip Style | Steel |
Jaw Tip Material | Steel |
Jaw Opening - Maximum | 1 in |
Description
Spring Clamp, Jaw Tip Style Steel, Jaw Tip Material Steel, Jaw Opening - Maximum 1 in, Overall Length 4 in, Jaw Material Cold Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 Piece Precision Trammel Set (19279)
- CMT Forstner Bit, Set, 12pcs. (537.000.12)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- BOSCH 34x6 Spade Bit (DSB1009)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- WESTWARD Spring Clamp, 2 In, 6 In Length (4CN92)
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- IRWIN IRWIN SPRING CLMP MET/3"" (222803)
- Westward Clamps